missing translation for 'onlineSavingsMsg'
Learn More

SICCO Maxi 1-Desiccator Antistatic

Product Code. 10563132
Change view
Click to view available options
Volume (Metric):
311 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) unitSize
10563132 311 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10563132 Supplier SICCO Supplier No. V192207
Add to basket
Add to basket
This item is not returnable. View return policy

Maxi 1-Desiccator Antistatic conductive POLYCARBONATE/ALUMINIUM

  • Aluminium frame with static dissipative panels made of polycarbonate
  • Including four shelves made of stainless steel, tray and hygrometer, four casters with static dissipative tread, usable with up to 34 shelves.
  • All materials used can discharge electrostatic charging by means of a grounding cable which can be connected on the back side (connecting thread M6).
  • Reinforced aluminium frame with panels made of antistatic polycarbonate
  • Door with magnetic catch and circular rubber seal
  • Four casters (two of the casters with brakes)
  • Easy to read electronic hygrometer
  • Variable height shelves made of stainless steel
  • Telescopic shelves
  • Connection for grounding cable
  • Tray for desiccant

Specifications

Autoclavable Autoclavable
Cabinet Style Front-loading
Volume (Metric) 311 L
Dimensions (D x W x H) Interior 560 x 1150 x 580 mm
Weight (Metric) 30 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.