missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Maxi Box Inserts

Product Code. 12397167 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Height (Metric):
40mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) Unit Size
12397167 40mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 12397167
Estimated Shipment: 10-03-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Unique Cleaver radiation shielding inserts for maxi boxes.

  • Cleaver radiation shielding inserts.
  • Various inserts to fit inside Maxi boxes
  • 40mm (height) x 160mm (width)

Specifications

For Use With (Equipment) For Maxi Boxes
Height (Metric) 40mm
Product Type Insert
Width (Metric) 160mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.