missing translation for 'onlineSavingsMsg'
Learn More

Tork Maxi Centrefeed Dispenser
GREENER_CHOICE

Product Code. 30057826 Shop All Tork Products
Change view
Click to view available options
Color:
Red, Smoke
Translucent Blue
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
30057826 Translucent Blue Each
30243810 Red, Smoke Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 30057826 Supplier Tork Supplier No. 653000
Estimated Shipment: 11-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

The Tork Maxi Centerfeed Dispenser in Performance Design enables efficiency and makes it quicker to get the paper needed by an optimized single hand dispensing. The right combination of dispenser and wiper will boost productivity, while reducing your overall cost-in-use.

  • Invest in equipment that'll last - our robust centrefeed dispenser is designed to withstand the toughest environments.
  • Easy cleaning saves time and keeps your workspace hygienic.
  • Protect refills from dirt and reduce waste levels with this dispenser's splash-proof hood.
  • Ensure simple use and low maintenance with single-handed dispensing, a high capacity and easy refilling.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Centerfeed Wiper Dispenser
Color Translucent Blue
Alternate Part Number 7322540430936
Dimensions (L x W x H) 32.8 x 30.2 x 44.7 cm
Length (Metric) 32.8 cm
Width (Metric) 30.2 cm
Height (Metric) 44.7 cm
Holds Wipes
Material Plastic
Mounting Wall Mount
No. of Compartments 1
Product Style Hinged Lid
Model Performance
Quantity 1 Ea.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.