missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ MaxiCorer

Product Code. 15849391 Shop All Sampling Systems Products
Change view
Click to view available options
Length (Metric) Blade:
200 mm
500 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Blade Unit Size
15849391 500 mm Each
15839391 200 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15849391 Supplier Sampling Systems™ Supplier No. 7010A02
  • ONLINE EXCLUSIVE PRICE
    115.00 €
    108.09 € / Pack of 1
    Save 6.91 €
    6% Off
Estimated Shipment: 02-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Possesses a long curved blade that is ideal for use with powders and granules as well as for semi-solid materials such as cheese and thick grease. Sampling Systems™ MaxiCorer can be used as a sampler or for dispensing small quantities of product.

  • 316L stainless steel
  • High quality bright polish finish
  • Crevice free construction
  • Rotate the handle as the sampler is pushed into the product to cut out a sampler
  • Remove sampler to extract the sample

Specifications

Product Type Corer
Material Stainless Steel (316L)
Autoclavable Autoclavable
Diameter (Metric) Outer Top 25 mm
Length (Metric) 600 mm
Length (Metric) Blade 500 mm
Length (Metric) Handle 100 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.