missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ MaxQ™ 4450 Benchtop Orbital Shakers

Combine incubated and refrigerated temperatures with a small footprint by using these affordably-priced, orbital shakers, ideal for incubating a small number of vessels.

Brand:  Thermo Scientific™ SHKE4450CC-1CE


Code : 04

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 10397903

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

Combine incubated and refrigerated temperatures with a small footprint by using Thermo Scientific™ MaxQ™ 4450 Benchtop Orbital Shakers. These versatile shakers are ideal for incubating a small number of vessels and are used for cell culture, solubility studies, extraction procedures, protein expression and many other applications.

Key Features:
  • Clear, scratch-resistant lid allows unobstructed sample viewing without disturbing chamber temperature
  • Chamber holds four 1L flasks
  • Choose from two temperature ranges: incubated (5°C above ambient to 80°C) or with a cooling coil option that requires a chiller (5°C below ambient to 80°C)
  • Monitor and control chamber temperature range with ±0.1°C accuracy at 37°C
  • Triple eccentric drive handles heavy loads, uniform agitation and continuous 24-hour operation, even at high speeds
  • Overtemperature safety feature with independent thermostat provides additional backup by controlling heat if main temperature controller fails
  • Interlock stops platform when lid is opened

Analog Models:

  • Speed is controlled by a rotary dial, monitored accurately by a traditional tachometer
  • Easy-to-read LED digital temperature display
  • Speed: 40-400rpm Integrated tachometer monitors and displays speed in rpm to guarantee an accurate setting
  • Timed: 1 to 60 min. or continuous

Digital Models:

  • Three individual LED displays: speed, time and temperature
  • Variable speed control from 15 to 500rpm
  • Continuous and timed operation from 0.1 hour up to 999 hours or 0.1 to 999 min.
  • Shaker shutdown and audible/visual alarms signal temperature deviations or if unit operates ±10% of set speed, preventing shaker from walking
  • Soft-start feature eliminates sudden starts and stops, splashing of vessel contents or wetting of flask closure
  • Set point retention retains parameters during power failure and restarts unit automatically after power is restored
  • Solid-state DC brushless motor is maintenance-free

Operating Chiller:

  • Provides a refrigerated atmosphere
  • For plasmid purification and protein expression in bacteria for use with MaxQ 4450 with cooling coil option
  • Achieve temperature ranges from 20° to 30°C

Ordering Information:

For a complete system, order platforms and clamps (sold separately).

Requires:

Universal Platform (without clamps) or Dedicated Platform (with pre-installed clamps). All MaxQ 4450 shakers with cooling coil require a chiller sold separately.

Recommended for:

  • Cell culture
  • Solubility studies
  • Extraction procedures
  • Plasmid purification
  • General mixing
  • Bacterial suspensions
  • Staining and destaining
  • Washing procedures
  • Hybridizations
  • Protein expression in bacteria
Specifications

Specifications

19 mm
15 to 500 rpm, ±1 rpm
220/240 V
4 x 1 L Flasks
35 lb.
Ambient - 9°F to 176° F
±0.1°C
27.2 x 14.1 x 15.8 in. (69.1 x 35.8 x 40.1 cm)
40.1 cm
11 in.
28 cm
35.8 cm
77 lb.
Digital
MaxQ 4450 Refrigerated and Incubated Benchtop Shaker
4
15.9 kg
240 V, 50/60 Hz
Ambient -5° to 80°C
Shaker
CE, cUL, UL
± 0.1°C
50/60 Hz
15.8 in.
27.2 in.
69.1 cm
14.1 in.
33 cm
35 kg
Small Incubated Benchtop Orbital Shaker with cooling coil (required chiller)
DC brushless
Continuous or timed operation from 0.1 minute to 999 hours
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Services