missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Beskrivning
The new MB92 features a redesigned housing, innovative carbon fiber heating and upgraded load cell for enhanced durability and performance. Ideal for users demanding a higher level of performance on both the laboratory and production floor, offering greater data security and integrity with password protection.
Unique Features:
- Robust and durable with the new carbon heating technology and an upgraded full color capacitive touchscreen, MB92 is the perfect choice for users demanding a high level of performance and precision.
- Multiple drying profiles, shut off criteria and methods offer great flexibility in method creation. Enhanced password protection ensures greater data security and integrity.
- A full glass panel and tool-free heating chamber assembly makes cleaning and maintenance easy. Perfect for both the laboratory and the production floor.
Specifikationer
Specifikationer
| Measurement Ranges (Gas or Vapor) | 0.5% to 100% |
| Memory | 20 Methods, 200 Results |
| Model | MB92 |
| Repeatability | 0.015% (10 g sample), 0.08% (3 g sample) |
| Timer | 5 Auto, Custom - User Set Weight Loss/Time, Manual, Timed |
| Includes | Pan Handle, In-use Cover, Sample Pans, Glass Fiber Pads |
| Material | PBT Housing |
| Width (Metric) Pan | 90 mm |
| Dimensions (L x W x H) | 35 x 21 x 14 cm |
| Warranty | 2 Years |
| Visa mer |
Produkttitel
Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.
Hittar du en möjlighet till förbättring?