missing translation for 'onlineSavingsMsg'
Learn More

MBL™ Borosilicate Glass Class A Col Lisse

Product Code. 12200383
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
20 mL
25 mL
50 mL
100 mL
200 mL
250 mL
500 mL
1000 mL
2000 mL
5 L
Height (Metric):
70 mm
90 mm
110 mm
140 mm
170 mm
210 mm
220 mm
260 mm
300 mm
370 mm
475 mm
Tolerance:
±0.025 mL
±0.04 mL
±0.1 mL
±0.15 mL
±0.25 mL
±0.4 mL
±0.6 mL
±1.2 mL
Unit Size:
Each
Pack of 2
Pack of 5
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Height (Metric) Tolerance unitSize
12200383 500 mL 260 mm ±0.25 mL Pack of 2
12524927 5 mL 70 mm ±0.25 mL Pack of 5
12683262 10 mL 90 mm ±0.025 mL Pack of 5
12693262 20 mL 110 mm ±0.04 mL Pack of 5
12200353 25 mL 110 mm ±0.04 mL Pack of 5
12613272 50 mL 140 mm ±0.6 mL Pack of 5
12200363 100 mL 170 mm ±0.1 mL Pack of 5
12633272 200 mL 210 mm ±0.15 mL Pack of 5
12200373 250 mL 220 mm ±0.15 mL Pack of 2
11930316 1000 mL 300 mm ±0.4 mL Pack of 2
11940316 2000 mL 370 mm ±0.6 mL Each
12124432 5 L 475 mm ±1.2 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Product Code. 12200383 Supplier MBL International Supplier No. FRD216
Add to basket
Add to basket
This item is not returnable. View return policy

Calibrated to Class A tolerances. MBL™ Borosilicate Glass Class A Col Lisse is iIndividually laser etched with serial number, batch code and date of manufacture

  • Complies with ISO 1042 and DIN 12664
  • Finely calibrated to Class A tolerances
  • Each flask is laser etched with an individual serial number, batch code and date of manufacture
  • Manufactured from chemically resistant borosilicate glass
  • Conformity 'H' certified
  • Inscriptions in blue enamel
  • Supplied with polyethylene stopper
  • Batch certificate available to download online
  • Complies with ISO 1042
  • With plain neck to accept rubber stopper
  • Manufactured from borosilicate glass
  • Finely calibrated to Class A tolerances
  • Conformity 'H' certified
  • Individually laser etched with serial number, batch code and date of manufacture
  • Batch certificate available to download online
  • Blue enamel inscriptions
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Class A, ISO 1042, Conformity 'H' certified
Closure Material Rubber
Capacity (Metric) 500 mL
Material Borosilicate Glass
Height (Metric) 260 mm
Neck Style Plain
Tolerance ±0.25 mL
Graduated Yes
Class A
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.