missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MBL™ Borosilicate Glass Class A Volumetric Flask with Stopper
Description
- Finely calibrated to Class A tolerances
- Each flask is laser etched with an individual serial number, batch code and date of manufacture
- Conformity 'H' certified
- Inscriptions in blue enamel
- Supplied with polyethylene stopper
- Batch certificate available to download online
Specifications
Specifications
| Certifications/Compliance | Class A, ISO 1042, DIN 12664, Conformity 'H' certified |
| Closure Material | Polyethylene |
| Description | Blue enamel inscriptions |
| Capacity (Metric) | 5 L |
| Material | Borosilicate Glass |
| Height (Metric) | 475 mm |
| Tolerance | ±1.2 mL |
| Graduated | Yes |
| Class | A |
| Closure Size | 34/35 |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?