missing translation for 'onlineSavingsMsg'
Learn More

MBL™ Borosilicate Glass Class A Volumetric Flask with Stopper

Product Code. 12010733
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
20 mL
25 mL
50 mL
100 mL
200 mL
250 mL
500 mL
1000 mL
2000 mL
5 L
Closure Size:
10/19
12/21
14/23
19/26
24/29
29/32
34/35
Height (Metric):
70 mm
90 mm
110 mm
140 mm
170 mm
210 mm
220 mm
260 mm
300 mm
370 mm
475 mm
Unit Size:
Each
Pack of 2
Pack of 5
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Size Height (Metric) unitSize
12010733 1000 mL 24/29 300 mm Pack of 2
11910326 100 mL 14/23 170 mm Pack of 5
11321925 100 mL 14/23 170 mm Each
12000713 10 mL - 90 mm Pack of 5
11371925 2000 mL 29/32 370 mm Each
12643282 200 mL 14/23 210 mm Pack of 5
12020713 20 mL 10/19 110 mm Pack of 5
12060723 250 mL 14/23 220 mm Pack of 2
12633282 25 mL 10/19 110 mm Pack of 5
11381925 5 L 34/35 475 mm Each
12653282 500 mL 19/26 260 mm Pack of 2
11900326 50 mL 12/21 140 mm Pack of 5
12623282 5 mL 10/19 70 mm Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
This item is not returnable. View return policy
Product Code. 12010733 Supplier MBL International Supplier No. FRD180
Trusted Glassware Deals
Use promo code 28509
View all promotions
Estimated Shipment: 07-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Complies with ISO 1042 and DIN 12664. MBL™ Borosilicate Glass Class A Volumetric Flask with Stopper are manufactured from chemically resistant borosilicate glass.

  • Finely calibrated to Class A tolerances
  • Each flask is laser etched with an individual serial number, batch code and date of manufacture
  • Conformity 'H' certified
  • Inscriptions in blue enamel
  • Supplied with polyethylene stopper
  • Batch certificate available to download online
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Class A, ISO 1042, DIN 12664, Conformity 'H' certified
Closure Material Polyethylene
Description Blue enamel inscriptions
Capacity (Metric) 1000 mL
Material Borosilicate Glass
Height (Metric) 300 mm
Tolerance ±0.4 mL
Graduated Yes
Class A
Closure Size 24/29
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.