missing translation for 'onlineSavingsMsg'
Learn More

MBL™ Double Ended Borosilicate Glass Stirring Rod

Product Code. 12461627
Change view
Click to view available options
Length (Metric):
200 mm
300 mm
Unit Size:
Pack of 10
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
12461627 300 mm Pack of 10
12958934 200 mm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12461627 Supplier MBL Supplier No. SRF386
Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Minimize scratching and increase safety with these glass stirring rods. MBL™ Borosilicate Double Ended Glass Stirring Rods are ideal for a wide range of stirring applications.

  • Manufactured from borosilicate glass
  • With rounded button and paddle ends
  • Button end is useful for crushing clumped powder and solids
  • Paddle end helps to circulate sediment when stirring
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) General stirring applications
Includes Rounded button and paddle ends
Diameter (Metric) 6 mm
Length (Metric) 300 mm
Material Borosilicate Glass
Quantity 10/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.