missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MBL™ Type 1 Class AS, Works Certified Graduated Pipettes
Description
- Calibrated to deliver from zero at top to any graduation line down to shoulder
- Each pipette is calibrated to deliver with waiting time of +5s
- Supplied with calibration certificate showing actual volume dispensed and providing traceability to national standards
- Manufactured from soda-lime glass with tooled jets for extra strength and to ensure correct outflow times
- Graduations in permanent amber stain which resists aggressive washing solutions
Specifications
Specifications
| Calibrated | Yes |
| Certifications/Compliance | ISO 835 |
| Material | Soda Lime Glass |
| Graduated | Yes |
| Graduations | 0.01 mL |
| Tolerance | ±0.007 mL |
| Volume (Metric) | 1 mL |
| Type | Pipette |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?