missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MBL™ Type 2 Class AS, Works Certified Graduated Pipettes
Manufactured from soda-lime glass with tooled jets
Brand: MBL PRA826ASWC
20.05 EUR valid until 2024-12-31
Use promo code "23259" to get your promotional price.
Code : 33
Additional Details : Weight : 0.08000kg
Description
- Calibrated to deliver from zero at top to any graduation line down to shoulder
- Each pipette is calibrated to deliver with waiting time of +5s
- Supplied with calibration certificate showing actual volume dispensed and providing traceability to national standards
- Manufactured from soda-lime glass with tooled jets for extra strength and to ensure correct outflow times
- Graduations in permanent amber stain which are diffused into glass to provide highest resistance to chemical attack
Specifications
ISO 835 | |
Non-sterile | |
0.1 mL | |
±0.05 mL | |
Graduated Pipette |
Soda Lime Glass | |
Yes | |
2/Pk. | |
10 mL |