missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MBL™ Type 2 Class AS, Works Certified Graduated Pipettes
Manufactured from soda-lime glass with tooled jets
19.40 € - 32.70 €
Specifications
Certifications/Compliance | ISO 835 |
---|---|
Material | Soda Lime Glass |
Graduated | Yes |
Quantity | 2/Pk. |
Type | Graduated Pipette |
Product Code | Brand | Volume (Metric) | Graduations | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Graduations | Price | Quantity & Availability | ||||
12454731
|
MBL
PRA826ASWC |
10 mL | 0.1 mL |
21.10 €
Pack of 2 |
Estimated Shipment: 10-07-2024
Log in to see stock. |
||||
12474731
|
MBL
PRA828ASWC |
25 mL | 0.1 mL |
32.70 €
Pack of 2 |
Estimated Shipment: 10-07-2024
Log in to see stock. |
||||
12494721
|
MBL
PRA820ASWC |
1 mL | 0.01 mL |
19.40 €
Pack of 2 |
Estimated Shipment: 12-06-2024
Log in to see stock. |
||||
12414731
|
MBL
PRA822ASWC |
2 mL | 0.02 mL |
20.65 €
Pack of 2 |
Estimated Shipment: 10-07-2024
Log in to see stock. |
||||
12434731
|
MBL
PRA824ASWC |
5 mL | 0.05 mL |
20.65 €
Pack of 2 |
Estimated Shipment: 12-06-2024
Log in to see stock. |
||||
Description
- Calibrated to deliver from zero at top to any graduation line down to shoulder
- Each pipette is calibrated to deliver with waiting time of +5s
- Supplied with calibration certificate showing actual volume dispensed and providing traceability to national standards
- Manufactured from soda-lime glass with tooled jets for extra strength and to ensure correct outflow times
- Graduations in permanent amber stain which are diffused into glass to provide highest resistance to chemical attack
Spécification
ISO 835 | |
Yes | |
Graduated Pipette |
Soda Lime Glass | |
2/Pk. |