missing translation for 'onlineSavingsMsg'
Learn More

MBL™ One Mark Class AS Glass Pipets with Certification

Product Code. 12464681
Change view
Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
10 mL
15 mL
20 mL
25 mL
50 mL
100 mL
Tolerance:
±0.008 mL
±0.01 mL
±0.015 mL
±0.02 mL
±0.03 mL
±0.05 mL
±0.08 mL
Color:
Blue
Green
Orange
Red
White
Yellow
Accuracy:
±0.008 mL
±0.01 mL
±0.015 mL
±0.02 mL
±0.03 mL
±0.05 mL
±0.08 mL
Unit Size:
Pack of 2
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Tolerance Color Accuracy unitSize
12464681 1 mL ±0.008 mL Blue ±0.008 mL Pack of 2
12424701 100 mL ±0.08 mL Yellow ±0.08 mL Pack of 2
12424691 10 mL ±0.02 mL Red ±0.02 mL Pack of 2
12444691 15 mL ±0.03 mL Green ±0.03 mL Pack of 2
12484691 25 mL ±0.03 mL Blue ±0.03 mL Pack of 2
12464691 20 mL ±0.03 mL Yellow ±0.03 mL Pack of 2
12484681 2 mL ±0.01 mL Orange ±0.01 mL Pack of 2
12404701 50 mL ±0.05 mL Red ±0.05 mL Pack of 2
12404691 5 mL ±0.015 mL White ±0.015 mL Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 12464681 Supplier MBL Supplier No. PRA740ASWC
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from soda lime glass with tooled jets for extra strength and to ensure correct outflow times. MBL™ One Mark Class A S Glass Pipets with Certification include markings in permanent amber stain which are fused into the glass to ensure resistance to aggressive cleaning solutions.

  • Complies with ISO 648 and DIN 12691
  • Calibrated for delivery with +5s waiting time
  • Each pipette coded with individual serial number
  • Supplied with calibration certificate which allows traceability to National Standards
  • Markings in permanent amber stain which are fused into the glass ensuring highest resistance to aggressive cleaning solutions
  • Manufactured from soda lime glass with tooled jets for extra strength and to ensure correct outflow times
TRUSTED_SUSTAINABILITY

Specifications

Accuracy ±0.008 mL
Calibration To Deliver
Certifications/Compliance ISO 648, DIN 12691, calibration certificate
Class AS
Material Soda Lime Glass
Graduated Yes
Graduation Color Amber
Quantity 2 Pack
Tolerance ±0.008 mL
Color Blue
Volume (Metric) 1 mL
Type Bulb Pipet
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.