missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MBL™ Sedimentation Cone
Description
- Complies to DIN 12672
- Graduated up to a capacity mark at 1000mL
- Manufactured from Pyrex™ borosilicate glass
Specifications
Specifications
| Certifications/Compliance | DIN 12672 |
| Volume (Metric) | 1000 mL |
| For Use With (Application) | Determining the amount of sediment in sewage or industrial waste |
| Graduations | Yes |
| Quantity | 1 Pack |
| Type | Sedimentation cone |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?