missing translation for 'onlineSavingsMsg'
Learn More

MBL™ Two Mark Class AS Glass Pipets

Product Code. 12524877
Change view
Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
10 mL
20 mL
25 mL
50 mL
100 mL
Tolerance:
±0.008 mL
±0.01 mL
±0.015 mL
±0.02 mL
±0.03 mL
±0.05 mL
±0.08 mL
Unit Size:
Pack of 2
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Tolerance unitSize
12524877 100 mL ±0.08 mL Pack of 2
12580076 10 mL ±0.02 mL Pack of 2
12590076 20 mL ±0.03 mL Pack of 2
12550076 1 mL ±0.008 mL Pack of 2
12500086 25 mL ±0.03 mL Pack of 2
12510086 50 mL ±0.05 mL Pack of 2
12560076 2 mL ±0.01 mL Pack of 2
12570076 5 mL ±0.015 mL Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 12524877 Supplier MBL International Supplier No. PRA636AS
Trusted Glassware Deals
Use promo code 28509
View all promotions
Estimated Shipment: 11-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from soda lime glass with robust tooled jets and permanent amber stain. MBL™ Two Mark Class AS Glass Pipets comply with ISO 648 and DIN 12691 and are printed with batch code for downloadable batch certificate. Features a safety bulb at the top of the pipet's tube.

  • Complies with ISO 648 and DIN 12691
  • Calibrated for delivery
  • Printed with batch code for downloadable batch certificate
  • Class AS with +5s waiting time
  • Features a safety bulb at the top of the pipet's tube
  • Manufactured from soda lime glass with robust tooled jets and permanent amber stain
TRUSTED_SUSTAINABILITY

Specifications

Calibration To Deliver
Certifications/Compliance ISO 648, DIN 12691
Class AS
Material Soda Lime Glass
Graduated Yes
Graduation Color Amber
Quantity 2 Pack
Tolerance ±0.08 mL
Volume (Metric) 100 mL
Type Pipet
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.