missing translation for 'onlineSavingsMsg'
Learn More

MBL Volumetrics™ Borosilicate Glass Class B Burette with Glass Key

Manufactured from borosilicate glass. MBL Volumetrics™ Borosilicate Glass Class B Burette with Glass Key complies with ISO 385 standards. Interchangeable replacement keys available in the event of loss or damage. Blue enamel graduations provide easy volume assessment.

Brand:  MBL BRB058P

28.12 EUR valid until 2024-12-31
Use promo code "23259" to get your promotional price.



Code : 33

Additional Details : Weight : 0.19000kg

 View more versions of this product

Product Code. 12401567

  • 29.60 € / Each
Estimated Shipment: 06-06-2024
to see stock.
Add to basket

Description

Description

  • Complies with ISO 385
  • 1.5mm Key bore
  • Replacement keys are available in the event of loss or damage - keys are fully interchangeable
  • Graduations in easy to read blue enamel
  • Manufactured from borosilicate glass
Specifications

Specifications

50 mL
Borosilicate Glass
745 mm
Glass
Volumetric Buret
ISO 385
820 mm
0.1 mL
Blue
±0.1 mL
Class B
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers