missing translation for 'onlineSavingsMsg'
Learn More

MBL Volumetrics™ Borosilicate Glass Class B Burette with Glass Key

Product Code. 12411567
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
12411567 100 mL Each
12491557 25 mL Each
12481557 10 mL Each
12401567 50 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 12411567 Supplier MBL International Supplier No. BRB060P
Trusted Glassware Deals
Use promo code 28509
View all promotions
Estimated Shipment: 12-11-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from borosilicate glass. MBL Volumetrics™ Borosilicate Glass Class B Buret with Glass Key complies with ISO 385 standards. Interchangeable replacement keys available in the event of loss or damage. Blue enamel graduations provide easy

  • Complies with ISO 385
  • 1.5mm Key bore
  • Replacement keys are available in the event of loss or damage - keys are fully interchangeable
  • Graduations in easy to read blue enamel
  • Manufactured from borosilicate glass
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 100 mL
Length (Metric) 870 mm
Material Borosilicate Glass
Graduations 0.2 mL
Height (Metric) 825 mm
Scale Blue
Stopcock Material Glass
Tolerance ±0.05 mL
Type Volumetric Buret
Class Class B
Certifications/Compliance ISO 385
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.