missing translation for 'onlineSavingsMsg'
Learn More

MBL™ Glass Graduated Cylinder with Polyethylene Stopper

Product Code. 12632052
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Graduations:
0.2 mL
0.5 mL
1 mL
2 mL
5 mL
10 mL
20 mL
Tolerance:
±0.2 mL
±0.5 mL
±1 mL
±10 mL
±2 mL
±20 mL
±5 mL
Unit Size:
Pack of 10
Pack of 2
Pack of 5
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Graduations Tolerance unitSize
12632052 500 mL 5 mL ±5 mL Pack of 2
11941518 50 mL 1 mL ±1 mL Pack of 2
11951518 100 mL 1 mL ±1 mL Pack of 2
15587770 10 mL 0.2 mL ±0.2 mL Pack of 10
15597770 25 mL 0.5 mL ±0.5 mL Pack of 10
15507780 250 mL 2 mL ±2 mL Pack of 10
15517780 1000 mL 10 mL ±10 mL Pack of 10
15527780 2000 mL 20 mL ±20 mL Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 12632052 Supplier MBL Supplier No. CRC312
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from borosilicate glass

  • Complies with ISO 4788
  • Supplied with polyethylene stopper
  • Graduations in easy to read blue enamel
  • Manufactured from borosilicate glass
  • Robust hexagonal foot
TRUSTED_SUSTAINABILITY

Specifications

Base Type Hexagonal
Scale Color Blue
Shape Round
Type Graduated Cylinder
Tolerance ±5 mL
Material Borosilicate Glass
Certifications/Compliance DIN 12685, ISO 4788
Class B
Capacity (Metric) 500 mL
Height (Metric) 403 mm
Includes Polypropylene Stopper
Scale Blue enamel
Stopper Number 34/35
Stopper Material Polypropylene
Stopper Style Stopper
Closure Material Polyethylene
Graduations 5 mL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.