missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MBL™ Glass Graduated Cylinder with Polyethylene Stopper
Description
Manufactured from borosilicate glass
- Complies with ISO 4788
- Supplied with polyethylene stopper
- Graduations in easy to read blue enamel
- Manufactured from borosilicate glass
- Robust hexagonal foot
Specifications
Specifications
| Base Type | Hexagonal |
| Scale Color | Blue |
| Shape | Round |
| Type | Graduated Cylinder |
| Tolerance | ±0.2 mL |
| Material | Borosilicate Glass |
| Certifications/Compliance | DIN 12685, ISO 4788 |
| Class | B |
| Capacity (Metric) | 10 mL |
| Height (Metric) | 159 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?