missing translation for 'onlineSavingsMsg'
Learn More

BrandTech™ VACUUBRAND™ MD 1 Model Diaphragm Pump
GREENER_CHOICE

Product Code. p-8007592
Click to view available options
Plug Type:
UK
Voltage:
200/230 V
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11970812

Brand: BrandTech™ VACUUBRAND™ 20696082

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

An excellent choice for oil-free evacuation and pumping of non-corrosive gases down to 1.5 mbar ultimate vacuum.

  • Three-stage design with precisely guided flat diaphragms provides outstanding pumping speed even close to the ultimate vacuum, especially when compared with similarly rated two-stage diaphragm pumps
  • Ultra-low vibration with very long diaphragm lifetimes and stable ultimate vacuum documented with years of testing
  • Flow path consisting of aluminum and selected plastics (diaphragms and valves made of PTFE/FKM and FKM, respectively) the pumps are suitable for a wide range of applications with non-corrosive gases
  • Contamination-free pumping and evacuation
TRUSTED_SUSTAINABILITY

Specifications

Max. Vacuum 1.1 torr
Horsepower 0.11 hp
Includes Manual
Motor Speed 150 to 1800 rpm
Certifications/Compliance ATEX Conformity II 3G IIC T3 X, CAN/CSA C22.2 61010-1-12, CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010, NRTL Certification, TUV, UL 61010A 61010-1:2012
Electrical Requirements 200/230 V 50/60 Hz 0.08 kw
Dimensions (L x W x H) 303 x 143 x 163 mm
Material Fluoroplastic (Case), Aluminum, Plastics, PTFE/FKM (Diaphragm), FKM (Valves)
Model MD 1
Noise Level 40 dbA
Plug Type UK
Wattage 0.08 kw
Weight (Metric) 6.5 kg
Temperature (English) Max. 104°F
Flow Rate 0.7/0.8 CFM
Frequency 50/60 Hz
Overall Height (Metric) 215.9 mm
Overall Length (Metric) 302.26 mm
Overall Width (Metric) 142.24 mm
Pump Type Diaphragm Pump
Enclosure Rating IP42
No. of Pump Heads 4
Resistance Properties Chemical-Resistant
Temperature (English) Min 50°F
Applications Non-Corrosive Gases
Oil Type Oil-Free
No. of Stages 3
Maximum Pressure 16 psi
Voltage 200/230 V
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.