missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUUBRAND™ MD 4C NT +AK+EK Chemistry Vacuum System

Click to view available options
Plug Type:
UK
Unit Size:
Each
Beschreibung
- Ideal for high vacuum requirements with high boiling solvents
- Typical applications are rotary evaporators and drying ovens
- The separator at the inlet (AK), made of glass with a protective coating, retains particles and liquid droplets
- Waste vapor condenser at the outlet (EK) is highly efficient and compact
- Condenser enables near-100% solvent recovery, efficient recycling of solvents and active protection of the environment
- Outstanding chemical resistance and superior vapor tolerance
- Exceptionally high performance even at low vacuum
- Excellent ultimate vacuum even with gas ballast
- Whisper-quiet and very low vibration
Spezifikation
Spezifikation
| Max. Vacuum | 1.1 torr (without Gas Ballast), 2.3 torr (with Gas Ballast) |
| Horsepower | 0.34 hp |
| Includes | Manual |
| Motor Speed | 150 to 1800 rpm |
| Certifications/Compliance | ATEX Conformity II 3G IIC T3 X, CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010, NRTL Certification, TUV |
| Electrical Requirements | 230 V 50/60 Hz |
| Dimensions (L x W x H) | 326 x 243 x 402 mm |
| Model | MD 4C NT +AK+EK |
| Noise Level | 45 dbA |
| Plug Type | UK |
| Mehr anzeigen |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur
