missing translation for 'onlineSavingsMsg'
Learn More

Notrax MD Ramp System™ Male Safety Ramp for Cushion Ease™ Series

Product Code. 17702208
Change view
Click to view available options
Length (Metric):
91 cm
152 cm
Color:
Black
Orange
Yellow
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Color Unit Size
17702208 91 cm Yellow Each
17782198 91 cm Black Each
17792198 91 cm Orange Each
17712208 152 cm Orange Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 17702208 Supplier Notrax Supplier No. 551M0003YL
  • ONLINE EXCLUSIVE PRICE
    24.60 €
    19.65 € / Pack of 1
    Save 4.95 €
    20% Off
View all promotions
Estimated Shipment: 15-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Denne vare kan ikke returneres. Se returpolicy

Attachable beveled safety ramp system for customized mat installations to avoid tripping. Compatible with the Notrax™ Cushion Ease™ modular mats and the Notrax™ Safety Stance™ custom mats.

  • MD Ramp System™ Nitrile Compatible with the CushionEase™ and SafetyStance™ Custom
  • Available in black, red, orange, and yellow

Tekniske data

Color Yellow
Length (English) 36 in.
Length (Metric) 91 cm
Material Nitrile Rubber
Type Industrial and Commercial Matting
Width (Metric) 5 cm
Produkttitel
Vælg et problem

Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.