missing translation for 'onlineSavingsMsg'
Learn More

Notrax MD Ramp System™ Male Safety Ramp for Cushion Ease™ Series

Product Code. 17792198
Change view
Click to view available options
Length (Metric):
91 cm
152 cm
Color:
Black
Orange
Yellow
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Color Unit Size
17792198 91 cm Orange Each
17782198 91 cm Black Each
17702208 91 cm Yellow Each
17712208 152 cm Orange Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 17792198 Supplier Notrax Supplier No. 551M0003OR
  • ONLINE EXCLUSIVE PRICE
    24.60 €
    19.65 € / Pack of 1
    Save 4.95 €
    20% Off
Estimated Shipment: 24-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Attachable beveled safety ramp system for customized mat installations to avoid tripping. Compatible with the Notrax™ Cushion Ease™ modular mats and the Notrax™ Safety Stance™ custom mats.

  • MD Ramp System™ Nitrile Compatible with the CushionEase™ and SafetyStance™ Custom
  • Available in black, red, orange, and yellow

Specifications

Color Orange
Length (English) 36 in.
Length (Metric) 91 cm
Material Nitrile Rubber
Type Industrial and Commercial Matting
Width (Metric) 5 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.