missing translation for 'onlineSavingsMsg'
Learn More

Thermographic Measurements Ltd Thermax 4 Level Micro Range

Product Code. 11700909
Change view
Click to view available options
Temperature Range (Metric):
138°C to 154°C
40°C to 46°C
71°C to 88°C
93°C to 110°C
Unit Size:
Pack of 10
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (Metric) unitSize
11700909 93°C to 110°C Pack of 10
11750899 40°C to 46°C Pack of 10
11720909 138°C to 154°C Pack of 10
11790899 71°C to 88°C Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11700909 Supplier Thermographic Measurements Ltd Supplier No. M04MTHERG4C01P1
  • ONLINE EXCLUSIVE PRICE
    18.20 €
    15.45 € / Pack of 10
    Save 2.75 €
    15% Off
In Stock
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Single use, irreversible threshold indicator reports the highest temperature reached

  • Immediate Response
  • Permanent Record of Highest Temperature Achieved
  • Oil, Water, and Steam Resistant
  • Inexpensive and Easy to Use
  • Self-adhesive
  • Specifications

    Certifications/Compliance ISO 9001
    Disposable Single-use
    For Use With (Application) For laboratory research, medical services, instrumentation, electronics industry, automotive, aerospace, steel, metallurgy, plastics industry, food industry applications
    Height (English) 0.15 in.
    Height (Metric) 4 mm
    Humidity Range 40 to 60%
    Length (Metric) 11 mm
    Material Polyester Film, Acrylic Adhesive
    Measurement Time 2 to 5 seconds
    Model Thermax 4-level Temperature Indicator Micro Strip 93°C to 110°C Range 4
    Thermometer Fill Wax-melt Technology
    Weight (Metric) 7 g
    Product Type Irreversible Temperature Indicator
    Length (English) 0.43 in.
    Description Thermax 4-level Temperature Indicator Micro Strip 93°C to 110°C
    Max. Temperature (English) 230°F
    Max. Temperature (Metric) 110°C
    Min. Temperature (English) 200°F
    Min. Temperature (Metric) 93°C
    Temperature Range (English) 200°F to 230°F
    Temperature Range (Metric) 93°C to 110°C
    Calibrated Yes
    For Use With (Equipment) Electrical equipment, pumps, braking systems, water pumps, aeronautical equpment, military equipment
    Accuracy ±1°C (Range: 29°C to 99°C), ±1.5°C (Range: 100°C to 154°C)
    Subdivision 93°C, 99°C, 104°C, 110°C
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.