missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Measuring flask Class A with pre-packing regulation

Product Code. 11893212
Change view
Click to view available options
Graduation Range:
18 to 22 mL
23 to 27 mL
245 to 255 mL
323-337 mL
343 to 357 mL
368-382 mL
47 to 53 mL
490 to 510 mL
690 to 710 mL
Unit Size:
Each
Pack of 2
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Graduation Range unitSize
11893212 323-337 mL Pack of 2
11823212 18 to 22 mL Pack of 2
11692229 368-382 mL Pack of 2
11833212 23 to 27 mL Pack of 2
11892582 47 to 53 mL Pack of 2
11873212 245 to 255 mL Pack of 2
11803222 343 to 357 mL Pack of 2
11813222 490 to 510 mL Pack of 2
10421961 690 to 710 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 11893212 Supplier Hirschmann™ Supplier No. 2950188
  • ONLINE EXCLUSIVE PRICE
    219.45 €
    199.40 € / Pack of 2
    Save 20.05 €
    9% Off
Estimated Shipment: 31-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Achieve precise standard solutions. Hirschmann™ Measuring flask Class A with pre-packing regulation is standardized to contain or to deliver a definite amount of liquid. Flask has blue graduations.

  • Class A
  • Pursuant to the rules of the pre-packing regulation
  • Certified conformity
  • Blue graduation
  • Non-ground, rimmed
  • Printed scale on the neck for simple and rapid identification of deviation of actual value from normal value
  • Calibrated for IN

Specifications

Material Borosilicate Glass (3.3)
Graduation Range 323-337 mL
Graduations 0.5 mL
Height (Metric) 260 mm
Limit of Error ± 0.15 mL
Neck Style Rim
No. per Pack 2/Pack
Tolerance ± 0.15 mL
Writing Surface Blue enamel color
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Sterility Non-sterile
Class A
Bottom Shape Round
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.