missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Measuring Jug Industrial with Closed Handle

Product Code. 16696553 Shop All Bürkle Products
Change view
Click to view available options
Capacity (Metric):
1000 mL
5000 mL
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
16696553 1000 mL Each
16606563 5000 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 16696553 Supplier Buerkle™ Supplier No. 72041000
  • ONLINE EXCLUSIVE PRICE
    7.95 €
    5.15 € / Pack of 1
    Save 2.80 €
    35% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Light and handy polypropylene measuring jug is suitable for industrial applications.

The measuring jug has two measuring scales, embossed transparent and with blue lettering. With ergonomic handle, available in closed design for special stability or with open handle for stacking to save space.The measuring jug is made of polypropylene and is therefore highly resistant to acids, bases and chemicals.
  • PP, transparent
  • With embossed graduation printed in blue
TRUSTED_SUSTAINABILITY

Specifications

Material Polypropylene
Capacity (Metric) 1000 mL
Capacity (English) 33.81 oz.
Height (Metric) 165 mm
Diameter (Metric) 119 mm
Height (English) 6.50 in.
Product Type Industrial Measuring Jug
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.