missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Measuring Scoop 43.8mm
Click to view available options
Length (Metric):
43.8 mm
Unit Size:
Pack of 12
Description
- Shaped conveniently for sampling
- Flat bottom with beveled angles for easy cleaning
- Suitable for foodstuff
Specifications
Specifications
| Quantity | 6 Pk. |
| Shape | Flat Bottom |
| Capacity (Metric) | 25 mL |
| Color | White |
| Product Type | Scoop |
| For Use With (Application) | Suitable for foodstuff |
| Width (Metric) | 137.3 mm |
| Dimensions (L x W) | 43.8 x 137.3 x 21 mm |
| Material | Polypropylene |
| Length (Metric) | 43.8 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction