missing translation for 'onlineSavingsMsg'
Learn More

BICASA MECC Series Wall Bench

Product Code. 17497383 Shop All BICASA Products
Change view
Click to view available options
Dimensions (D x W x H):
900 x 1200 x 880/2100 mm
900 x 1200 x 880/930 mm
900 x 1500 x 880/2100 mm
900 x 1500 x 880/930 mm
900 x 1800 x 880/2100 mm
900 x 1800 x 880/930 mm
900 x 900 x 880/2100 mm
900 x 900 x 880/930 mm
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (D x W x H) Unit Size
17497383 900 x 900 x 880/2100 mm Each
17487383 900 x 900 x 880/930 mm Each
17407393 900 x 1200 x 880/930 mm Each
17417393 900 x 1200 x 880/2100 mm Each
17427393 900 x 1500 x 880/930 mm Each
17437393 900 x 1500 x 880/2100 mm Each
17447393 900 x 1800 x 880/930 mm Each
17457393 900 x 1800 x 880/2100 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 17497383 Supplier BICASA Supplier No. MB.0900.900.2100.HPL
 Restricted Item
Estimated Shipment: 20-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

MECC Series Wall Bench complete with lateral pedestals, MECC service spine, C-Frame side support and sheetings, cross-bar and HPL countertop.

  • Laboratory benches MECC Series
  • Pedestals: Aluminum drawn profile (150 x 25 mm and 150 x 50 mm) with vertical slots
  • Service Spine: Modular steel frame assembled to the pedestals at different heights with utility panels horizontal rows
    • Trunking structure with passageway for piping and wirings
  • Utility Strip: Predrilled metal band at countertop height
  • Utility Panels: Moulded Polypropylene PP resin cover (V0 flame retardant - IEC 60695-11-10 / -20)
  • C-frame Workstations: Certified according to EN 13150:2001 and BRG 234/09.06
    • C-shaped steel tubular frame levelling supports - Horizontal cross-bars - Lateral metal sheeting
  • Countertops: Independent units - installed and fixed above the C-frame
  • Colors:
    • Metal: Light Gray matt bonderized Polyurethane powder coating
    • Utility MECC Panels: Silver Gray (frontal plate) - ABS Electric panel rear box: Black
    • Fire-retardant Particleboard 19 mm panels: Light Gray (2 decorative)

Specifications

Color Light Gray
Autoclavable Not Autoclavable
Certifications/Compliance EN 13150 TUV Certificate
Dimensions (D x W x H) 900 x 900 x 880/2100 mm
Frame Type C-Frame
Includes 1 HPL Shelf
With Casters No
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.