missing translation for 'onlineSavingsMsg'
Learn More

SCAT™ Mechanical Level Control for Barrel

Product Code. 15776663 Shop All SCAT Europe Products
Change view
Click to view available options
Length (Metric):
86 mm
150 mm
Material:
HDPE-EC
PTFE
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Material Unit Size
15776663 150 mm PTFE Each
16688435 86 mm HDPE-EC Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15776663 Supplier SCAT™ Supplier No. 107884
  • ONLINE EXCLUSIVE PRICE
    720.00 €
    658.74 € / Pack of 1
    Save 61.26 €
    8% Off
Estimated Shipment: 04-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Float for easy level control when filling or refueling barrels up to 200 L.

  • Level control for barrels
  • Available in different materials

Specifications

Capacity (Metric) 200 L
Diameter (Metric) Outer 18 mm
Capacity (English) 52.8 gal.
Length (Metric) 150 mm
Size G3/4 in. (m)
Length (English) 5.9 in.
Material PTFE
Product Type Level Control
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.