missing translation for 'onlineSavingsMsg'
Learn More

SCAT™ Mechanical Level Control for Barrel

Product Code. 16688435 Shop All SCAT Europe Products
Change view
Click to view available options
Length (Metric):
86 mm
150 mm
Material:
HDPE-EC
PTFE
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Material unitSize
16688435 86 mm HDPE-EC Each
15776663 150 mm PTFE Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 16688435 Supplier SCAT™ Supplier No. 107883
Stock Up Your Lab
Use promo code 28007
View all promotions
Estimated Shipment: 20-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Float for easy level control when filling or refueling barrels up to 200 L.

  • Level control for barrels
  • Available in different materials

Specifications

Capacity (Metric) 200 L
Diameter (Metric) Outer 18 mm
Capacity (English) 52.8 gal.
Length (Metric) 86 mm
Size G3/4 in. (m)
Length (English) 3.4 in.
Material HDPE-EC
Product Type Level Control
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.