missing translation for 'onlineSavingsMsg'
Learn More

Polyco Healthline Medium Duty Clinical Waste Sacks on a Roll

Product Code. 31925020
Change view
Click to view available options
Capacity (Metric):
20 L
30 L
90 L
Color:
Orange
Yellow
Quantity:
10 x 25 Bags/Cs.
10 x 50 Bags/Cs.
4 x 50 Bags/Cs.
8 x 25 Bags/Cs.
Unit Size:
Pack of 200
Pack of 250
Pack of 500
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Color Quantity Unit Size
31925020 90 L Orange 8 x 25 Bags/Cs. Pack of 200
31924994 30 L Orange 10 x 50 Bags/Cs. Pack of 500
31924988 20 L Yellow 10 x 50 Bags/Cs. Pack of 500
31925005 30 L Yellow 10 x 50 Bags/Cs. Pack of 500
31924968 90 L Yellow 4 x 50 Bags/Cs. Pack of 200
31925028 90 L Yellow 10 x 25 Bags/Cs. Pack of 250
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 31925020 Supplier Polyco Healthline Supplier No. AT25/M111
  • ONLINE EXCLUSIVE PRICE
    66.02 €
    24.66 € / Pack of 200
    Save 41.36 €
    62% Off
Estimated Shipment: 09-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Manufactured from low-density polyethylene, these clinical waste sacks balance strength and flexibility for safe handling. Available on rolls in 20 L, 30 L and 90 L capacities with load ratings up to 8 kg.

  • Category: Clinical Waste
  • Strength: Medium Duty
  • Capacity: 20 L, 30 L, 90 L
  • Load rating: 5 kg, 8 kg
  • Pack format: Roll
  • Designed for clinical waste segregation and handling
  • Supports safe management of healthcare waste streams
  • Available colors: Orange, Yellow
  • Bag dimensions: 120/432 x 660 mm (5/17 x 26 in. approx.), 145/559 x 635 mm (6/22 x 25 in. approx.), 190/711 x 990 mm (7.5/28 x 39 in. approx.), 365/711 x 980 mm (15/28 x 39 in. approx.)
  • Recycled material content:
    • 100% recycled content (Product codes: CX50/CWMD2, CX50/CWMD3)
    • Made from 100% recycled polythene (Product code: AT50/CWMD3)
    • Made from 30% recycled polythene (Product code: AT25/M111)
    • 30% recycled content (Product codes: CX50/M111, MVN033)

Specifications

Capacity (Metric) 90 L
Closure Type Tie
Capacity (English) 23.8 gal.
Color Orange
Disposable Single-use
Length (Metric) 990 mm
Quantity 8 x 25 Bags/Cs.
Sterility Non-sterile
Width (Metric) 190/711 mm
Autoclavable Not Autoclavable
For Use With (Application) Clinical Waste Management
Width (English) 7.5/28 in.
Length (English) 39 in.
Material Polyethylene
Product Type Waste Sack
Show More Show Less

All measurements given are correct to the best of the manufacturers knowledge at the time of input, however due to the manufacturing process, these measurements may vary between batches.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.