missing translation for 'onlineSavingsMsg'
Learn More

Polyco Healthline Medium Duty Landfill Waste Sacks on a Roll, 75 L, 10 kg

Product Code. 31925014
Change view
Click to view available options
Color:
Tiger Stripe
Unit Size:
Pack of 500
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
31925014 Tiger Stripe Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31925014 Supplier Polyco Healthline Supplier No. TSYB/1
  • ONLINE EXCLUSIVE PRICE
    134.79 €
    50.36 € / Pack of 500
    Save 84.43 €
    62% Off
Estimated Shipment: 11-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Crafted with durability in mind to handle various types of waste, ensuring reliable containment and easy disposal. The tiger stripe pattern supports waste segregation.

  • Category: Clinical Waste
  • Strength: Medium Duty
  • Capacity: 75 L
  • Load rating: 10 kg
  • Pack format: Roll
  • Available colors: Tiger Stripe
  • CHSA approved: for landfill disposal
  • Tiger stripe clinical landfill waste sack
  • Designed for clinical waste segregation and handling
  • Supports safe management of healthcare waste streams
  • Recycled material content: 30% recycled content (Product code: TSYB/1)

Specifications

Capacity (Metric) 75 L
Closure Type Tie
Capacity (English) 19.8 gal.
Color Tiger Stripe
Disposable Single-use
Sterility Non-sterile
Width (Metric) 865 mm
Autoclavable Not Autoclavable
For Use With (Application) Waste Management
Width (English) 34.1 in.
Material Polyethylene
Product Type Waste Sack
Show More Show Less

All measurements given are correct to the best of the manufacturers knowledge at the time of input, however due to the manufacturing process, these measurements may vary between batches.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.