missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Medium duty plush indoor entrance mat, black/brown, vyna, 900mm x 1500mm
Click to view available options
Dimensions (L x W):
900 x 1500 mm
Description
Fibre surface designed to scrape dirt and absorb moisture. 100% polypropylene fibre 'scraping' surface. Slip and stain-resistant PVC 'stay in place' backing. Pile height: 4mm
- Weight: 2.6kg/m2
- Mat thickness: 7mm
- Black/brown
- Dimensions (L x W): 900mm x 1500mm
Specifications
Specifications
| Dimensions (L x W) | 900 x 1500 mm |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction