missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Medium duty ratchet lashing, 50mm wide
Click to view available options
Width (Metric) Exterior:
50 mm
Unit Size:
Each
Description
Tough non-fray ratchet lashings, manufactured from 100% polyester webbing, specially treated to resist abrasion for high quality performance. Zinc plated ratchet. Suitable for many load restraining applications. Conforms to D. O. T. codes of practice and BS EN 12195 - 2: 2001.
- Type of attachment : endless
- MBF (T) : 2.0
- LC (T) : 1.0
- EWL (m) : 2
Specifications
Specifications
| Width (Metric) Exterior | 50 mm |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction