missing translation for 'onlineSavingsMsg'
Learn More

Polyco Healthline Medium Duty Sacks in a Pack
GREENER_CHOICE

Product Code. 31924981
Change view
Click to view available options
Capacity (Metric):
70 L
90 L
Color:
Black
Blue
Clear
Green
Red
Yellow
Quantity:
200 Bags/Cs., 100 Cases/Pallet
200 Bags/Cs., 108 Cases/Pallet
200 Bags/Cs., 60 Cases/Pallet
200 Bags/Cs., 90 Cases/Pallet
250 Bags/Cs.
Unit Size:
Pack of 200
Pack of 250
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Color Quantity unitSize
31924981 90 L Clear 200 Bags/Cs., 90 Cases/Pallet Pack of 200
31924987 90 L Black 200 Bags/Cs., 108 Cases/Pallet Pack of 200
31924982 70 L Black 200 Bags/Cs., 108 Cases/Pallet Pack of 200
31924957 90 L Black 200 Bags/Cs., 100 Cases/Pallet Pack of 200
31924992 70 L Clear 250 Bags/Cs. Pack of 250
31925003 70 L Black 200 Bags/Cs., 60 Cases/Pallet Pack of 200
31924958 90 L Blue 200 Bags/Cs., 100 Cases/Pallet Pack of 200
31924966 90 L Green 200 Bags/Cs., 100 Cases/Pallet Pack of 200
31925029 90 L Red 200 Bags/Cs., 100 Cases/Pallet Pack of 200
31924959 90 L Yellow 200 Bags/Cs., 100 Cases/Pallet Pack of 200
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 31924981 Supplier Polyco Healthline Supplier No. BCOL/N
Estimated Shipment: 12-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Designed for dependable waste management, these sacks provide reliable strength for medium-weight loads. Available in 70 L and 90 L capacities for everyday commercial and industrial use.

  • Category: Refuse Sacks
  • Strength: Medium Duty
  • Capacity: 70 L, 90 L
  • Pack format: Flat Pack
  • Designed for general household and industrial waste
  • Suitable for hygienic waste management in offices and workplaces
  • Available colors: Black, Blue, Clear, Green, Red, Yellow
  • Bag dimensions: 400/635 x 975 mm (16/25 x 39 in. approx.), 457/725 x 860 mm (18/29 x 34 in. approx.), 457/725 x 975 mm (18/29 x 39 in. approx.)
  • Recycled material content:
    • 100% recycled content (Product codes: GWH6, EW/BAG, MBCOL/B, MBCOL/G, MBCOL/R, MBCOL/Y)
    • Made from 100% recycled polythene (Product codes: BSLD/2, BSLD/1, BCOL/N)
    • 0% recycled content (Product code: FAC/7)

Specifications

Autoclavable Not Autoclavable
Closure Type Tie
Color Clear
Disposable Single-use
Material Polythene
Sterility Non-sterile
Quantity 200 Bags/Cs., 90 Cases/Pallet
Length (English) 38.4 in.
Width (English) 18/28.5 in.
Product Type Waste Disposal Bag
Capacity (English) 23.8 gal.
Capacity (Metric) 90 L
Length (Metric) 975 mm
Width (Metric) 457/725 mm
Show More Show Less

All measurements given are correct to the best of the manufacturers knowledge at the time of input, however due to the manufacturing process, these measurements may vary between batches.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.