missing translation for 'onlineSavingsMsg'
Learn More

Polyco Healthline Medium Duty Sacks on a Roll, 90 L
GREENER_CHOICE

Product Code. 31924955
Change view
Click to view available options
Quantity:
10 x 20 Bags/Cs.
10 x 50 Bags/Cs.
8 x 25 Bags/Cs.
Color:
Black
Clear
Unit Size:
Pack of 200
Pack of 500
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Color unitSize
31924955 10 x 20 Bags/Cs. Black Pack of 200
31925035 8 x 25 Bags/Cs. Black Pack of 200
31925022 10 x 50 Bags/Cs. Clear Pack of 500
31924969 8 x 25 Bags/Cs. Clear Pack of 200
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 31924955 Supplier Polyco Healthline Supplier No. BSLD1ROLL
Estimated Shipment: 12-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Supplied on rolls for convenient dispensing, these 90 L sacks provide dependable performance for medium-weight waste. Their durable construction supports efficient waste management.

  • Category: Refuse Sacks
  • Strength: Medium Duty
  • Capacity: 90 L
  • Pack format: Roll
  • Designed for general household and industrial waste
  • Suitable for hygienic waste management in offices and workplaces
  • Available colors: Black, Clear
  • Bag dimensions: 457/725 x 975 mm (18/29 x 39 in. approx.) (Product codes: IBB/1, BSLD1ROLL)
  • Packing contents:
    • 25 bags per roll, 8 rolls per case, 90 cases per pallet (Product code: IBB/1)
    • 20 bags per roll, 10 rolls per case, 91 cases per pallet (Product code: BSLD1ROLL)
    • 25 bags per roll, 8 rolls per case, 260 cases per pallet (Product code: SCBROLL)
    • 50 bags per roll, 10 rolls per case, 51 cases per pallet (Product code: MVJ029)
  • Recycled material content:
    • 100% recycled content (Product codes: IBB/1, MVJ029)
    • Made from 100% recycled polythene (Product code: BSLD1ROLL)
    • 30% recycled content (Product code: SCBROLL)

Specifications

Autoclavable Not Autoclavable
Closure Type Tie
Color Black
Disposable Single-use
Material Polythene
Sterility Non-sterile
Quantity 10 x 20 Bags/Cs.
Length (English) 38.4 in.
Width (English) 18/28.5 in.
Product Type Waste Disposal Bag
Capacity (English) 23.8 gal.
Capacity (Metric) 90 L
Length (Metric) 975 mm
Width (Metric) 457/725 mm
Show More Show Less

All measurements given are correct to the best of the manufacturers knowledge at the time of input, however due to the manufacturing process, these measurements may vary between batches.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.