missing translation for 'onlineSavingsMsg'
Learn More

Manutan Medium duty shelving, Rapid 2, blue/orange, four shelves 1600mm x 915mm x 455mm

Product Code. 12878038
Encompass_Preferred
Change view
Click to view available options
Dimensions (L x W x H):
1600 x 915 x 455 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) unitSize
12878038 1600 x 915 x 455 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12878038 Supplier Manutan Supplier No. A360063
Estimated Shipment: 20-11-2026
Add to basket
Add to basket
This item is not returnable. View return policy

A versatile shelving system used for hand loaded applications. Shelf load capacity of 200kg-340kg. Simple boltless assembly - frames and beams simply clip together and only require a rubber mallet. Shelves adjustable by 38mm increments, even when built. High density chipboard shelves with max shelf capacity of up to 340kg. 2mm European structural quality steel. Hardwearing powder coated finish. Load capacity TUV certified - test to establish safe working loads. Supplied flat-packed.

  • Blue/orange
  • Dimensions (H x W x D): 1600mm x 915mm x 455mm
  • Shelf capacity UDL: 340kg
  • Four shelves

Specifications

Dimensions (L x W x H) 1600 x 915 x 455 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.