missing translation for 'onlineSavingsMsg'
Learn More

Polyco Healthline Medium Duty Wheelie Bin Liners in a Pack, 290 L

Product Code. 31924971
Change view
Click to view available options
Length (English):
53.9 in.
54 in.
Unit Size:
Pack of 100
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (English) Unit Size
31924971 53.9 in. Pack of 100
31924990 54 in. Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 31924971 Supplier Polyco Healthline Supplier No. LWBL
  • ONLINE EXCLUSIVE PRICE
    46.76 €
    16.63 € / Pack of 100
    Save 30.13 €
    64% Off
Estimated Shipment: 11-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed to keep wheelie bins clean, these 290 L liners help prevent leaks and spills during everyday waste collection. Their durable construction combines reliable performance with easy handling.

  • Category: Wheelie Bin Liners
  • Strength: Medium Duty
  • Capacity: 290 L
  • Pack format: Flat Pack
  • Designed to fit wheelie bins and other large bins
  • Robust liner for household, commercial, or outdoor waste
  • Available colors: Black
  • Bag dimensions: 760/1145 x 1370 mm (30/45 x 54 in. approx.), 762/1143 x 1371 mm (30/45 x 54 in. approx.)
  • Recycled material content: 100% recycled content (Product codes: WBL, LWBL)

Specifications

Autoclavable Not Autoclavable
Closure Type Tie
Color Black
Disposable Single-use
Material Polythene
Sterility Non-sterile
Length (English) 53.9 in.
Width (English) 29.9/45.1 in.
Product Type Waste Disposal Bag
Capacity (English) 71.3 gal.
Capacity (Metric) 290 L
Length (Metric) 1370 mm
Width (Metric) 760/1145 mm
Show More Show Less

All measurements given are correct to the best of the manufacturers knowledge at the time of input, however due to the manufacturing process, these measurements may vary between batches.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.