missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Polyco Healthline Medium Duty Wheelie Bin Liners in a Pack, 290 L

Description
- Category: Wheelie Bin Liners
- Strength: Medium Duty
- Capacity: 290 L
- Pack format: Flat Pack
- Designed to fit wheelie bins and other large bins
- Robust liner for household, commercial, or outdoor waste
- Available colors: Black
- Bag dimensions: 760/1145 x 1370 mm (30/45 x 54 in. approx.), 762/1143 x 1371 mm (30/45 x 54 in. approx.)
- Recycled material content: 100% recycled content (Product codes: WBL, LWBL)
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Closure Type | Tie |
| Color | Black |
| Disposable | Single-use |
| Material | Polythene |
| Sterility | Non-sterile |
| Length (English) | 54 in. |
| Width (English) | 30/45 in. |
| Product Type | Waste Disposal Bag |
| Capacity (English) | 71.3 gal. |
| Show More |
All measurements given are correct to the best of the manufacturers knowledge at the time of input, however due to the manufacturing process, these measurements may vary between batches.
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?