missing translation for 'onlineSavingsMsg'
Learn More

Haldenwanger™ Medium High Form Melting Porcelain Crucibles

Product Code. 10017380
Change view
Click to view available options
Capacity (Metric):
15 mL
20 mL
38 mL
49 mL
90 mL
250 mL
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10017380 15 mL Each
10731922 20 mL Each
10578831 38 mL Each
10771922 250 mL Each
10281531 49 mL Each
10493081 90 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below
Product Code. 10017380 Supplier Haldenwanger™ Supplier No. L 79MF/7
  • ONLINE EXCLUSIVE PRICE
    5.55 €
    4.09 € / Pack of 1
    Save 1.46 €
    26% Off
Estimated Shipment: 11-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Use these dishes for a variety of applications. Haldenwanger™ Medium High Form Melting Porcelain Crucibles feature a smooth internal finish, constructed from optimized laboratory porcelain.

  • Available in a variety of sizes
  • Sizes up to 175mL glazed except rim
  • 1,000mL and larger are glazed except outside base
  • Complies with DIN VDE 0335, type C 100

Specifications

Material Porcelain
Finish Glazed
Capacity (Metric) 15 mL
Diameter (Metric) Outer 35mm
Height (Metric) 28mm
Product Type Porcelain melting crucibles
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.