missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Medium Laundry Basket, 100 L

Product Code. 17968471
Change view
Click to view available options
Color:
Almond Green
Sand
White
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
17968471 Almond Green Each
17948681 White Each
17938651 Sand Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17968471 Supplier Gilac™ Supplier No. G611175
  • ONLINE EXCLUSIVE PRICE
    62.53 €
    44.09 € / Pack of 1
    Save 18.44 €
    29% Off
Estimated Shipment: 18-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Medium 100 L Laundry Basket is highly resistant and outstandingly durable.

  • Laundry basket.
  • Highly resistant and outstanding durability.
  • Designed for professional use.
  • Suitable for heavy loads and intensive use.

Specifications

Width (English) 19.3 in.
Size Medium
Product Type Laundry Basket
Width (Metric) 490 mm
Color Almond Green
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.