missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasinstrumente™ Medium Shape Weighing Bottles

Product Code. 11798104
Change view
Click to view available options
Diameter (Metric):
30 mm
38 mm
48 mm
75 mm
Unit Size:
Each
Pack of 6
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Unit Size
11798104 48 mm Pack of 6
11788104 30 mm Pack of 6
10030181 38 mm Pack of 6
11886164 75 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11798104 Supplier Lenz Laborglasinstrumente™ Supplier No. 05565550
  • ONLINE EXCLUSIVE PRICE
    220.00 €
    180.62 € / Pack of 6
    Save 39.38 €
    17% Off
Estimated Shipment: 26-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Includes Interchangeable NS stopper, inscription label
Quantity 6Pack
Stopper Number NS 50/12
Product Line Bottle
Diameter (Metric) 48 mm
Product Type Weighing Bottle
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.