missing translation for 'onlineSavingsMsg'
Learn More

Polyco Healthline Mediumweight Bags on a Roll, 25 L

Product Code. 31924960
Change view
Click to view available options
Color:
Clear
Unit Size:
Pack of 500
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
31924960 Clear Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31924960 Supplier Polyco Healthline Supplier No. NTCB/1
  • ONLINE EXCLUSIVE PRICE
    68.22 €
    24.26 € / Pack of 500
    Save 43.96 €
    64% Off
Estimated Shipment: 11-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Crafted from high-quality, clear materials to provide a transparent and efficient solution for managing non-heavy waste items.

  • Category: Refuse Sacks
  • Strength: Mediumweight
  • Capacity: 25 L
  • Pack format: Roll
  • Designed for general household and industrial waste
  • Suitable for hygienic waste management in offices and workplaces
  • Available colors: Clear
  • Recycled material content: 50% recycled content (Product code: NTCB/1)

Specifications

Autoclavable Not Autoclavable
Closure Type Tie
Color Clear
Disposable Single-use
Material Polythene
Sterility Non-sterile
Length (English) 24 in.
Width (English) 13/21 in.
Product Type Waste Disposal Bag
Capacity (English) 6.6 gal.
Capacity (Metric) 25 L
Length (Metric) 610 mm
Width (Metric) 330/533 mm
Show More Show Less

All measurements given are correct to the best of the manufacturers knowledge at the time of input, however due to the manufacturing process, these measurements may vary between batches.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.