missing translation for 'onlineSavingsMsg'
Learn More

Polyco Healthline Mediumweight Household Waste Sacks on a Roll

Product Code. 31924985
Change view
Click to view available options
Capacity (Metric):
20 L
30 L
Unit Size:
Pack of 500
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
31924985 30 L Pack of 500
31924973 20 L Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 31924985 Supplier Polyco Healthline Supplier No. HBB/4/R
  • ONLINE EXCLUSIVE PRICE
    55.57 €
    19.75 € / Pack of 500
    Save 35.82 €
    64% Off
Estimated Shipment: 11-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed for medium-weight household waste, these sacks provide a reliable and durable disposal solution. Available on rolls in 20 L and 30 L capacities for everyday use.

  • Category: Refuse Sacks
  • Strength: Mediumweight
  • Capacity: 20 L, 30 L
  • Pack format: Roll
  • Designed for general household and industrial waste
  • Suitable for hygienic waste management in offices and workplaces
  • Available colors: Black
  • Bag dimensions: 260/432 x 660 mm (10/17 x 26 in. approx.) (Product code: HBB/3/R)
  • Recycled material content: 100% recycled content (Product codes: HBB/3/R, HBB/4/R)

Specifications

Autoclavable Not Autoclavable
Closure Type Tie
Color Black
Disposable Single-use
Material Polythene
Sterility Non-sterile
Length (English) 25 in.
Width (English) 11.8/22 in.
Product Type Waste Disposal Bag
Capacity (English) 7.9 gal.
Capacity (Metric) 30 L
Length (Metric) 635 mm
Width (Metric) 300/558 mm
Show More Show Less

All measurements given are correct to the best of the manufacturers knowledge at the time of input, however due to the manufacturing process, these measurements may vary between batches.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.