missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Mega Rack™ Clinical Tube Rack

Product Code. 11730634 Shop All Thermo Scientific CO₂ Incubators Products
Change view
Click to view available options
Color:
Blue
White
Positions:
120
216
Holds:
Tubes (10 mL), Tubes (16 mm)
Tubes (13 mm), Tubes (5 to 7 mL)
Diameter (Metric) Opening:
13 mm
16 mm
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Positions Holds Diameter (Metric) Opening Unit Size
11730634 Blue 120 Tubes (10 mL), Tubes (16 mm) 16 mm Each
14801442 White 216 Tubes (13 mm), Tubes (5 to 7 mL) 13 mm Each
11720634 Blue 216 Tubes (13 mm), Tubes (5 to 7 mL) 13 mm Each
14811442 White 120 Tubes (10 mL), Tubes (16 mm) 16 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Product Code. 11730634
  • ONLINE EXCLUSIVE PRICE
    40.40 €
    34.80 € / Pack of 1
    Save 5.60 €
    13% Off
 Restricted Item
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Creates space and organization for high throughput labs requiring large sample storage. Fisherbrand™ Mega Rack™ Clinical Tube Rack eliminates the need for multiple tube racks.

  • Fully-assembled, polypropylene
  • Sturdy and light weight material for easy transport
  • Alphanumeric identification for quick location and retrieval of tubes
  • Place different test groupings into one rack and eliminate need for multiple tube racks
  • Autoclavable

Specifications

Autoclavable Autoclavable
Color Blue
Holds Tubes (10 mL), Tubes (16 mm)
Material Polypropylene
Positions 120
Shape Rectangular
Stackable Yes, When Empty
Sterility Non-sterile
Quantity 1 Each
Dimensions (L x W x H) 337 x 267 x 91 mm
Length (Metric) 337 mm
Diameter (Metric) Opening 16 mm
Product Type Tube Rack
Shelves 3 Tiers
Height (Metric) 91 mm
Array 10 x 12
Width (Metric) 267 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.