missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Megafuge ST4 Plus Centrifuge Series

Faster processing of more samples with a high capacity-to-footprint ratio and simple programming interface, plus the flexibility to run most tubes and bottles on one centrifuge.

Brand:  Thermo Scientific™ 75009618

Regulatory: This product is under eco-contribution tax.

Product Code. 16390728

  • ONLINE EXCLUSIVE PRICE
    12340.00 €
    11800.00 € / 1 unit
    Save 540.00 €
    4% Off

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Description

Description

Standard high contrast user interface for up to 6 saved programs with simple push-button operation for routine applications. With capacity up to 4L, including 196 blood tubes and 96 15mL conical tubes, Auto-Lock for fast rotor exchange and 13 available rot

 

Easy to Use:

  • Intuitive controls simplify operation and provide detailed information on a wide range of operating parameters and processing status for optimal performance.
  • Modern industrial design supports continuous improvement in rotor loading ergonomics, user safety and current needed certifications
  • Motorized lid latch enables one finger downward motion for easiest closing and locking of centrifuge lid, even on tall benches.

Thermo Scientific™ Auto-Lock™ III Rotor System:

  • Secure locking system allows easy push-button installation and exchange of rotors.
  • System saves time when switching between applications.
  • Easy access to rotor chamber offers quick cleaning, a healthier working environment and longer unit life.

Thermo Scientific™ ClickSeal™ Bucket Sealing System:

  • Biocontainment solution seals with a snap; eliminates screw caps and complicated clips.
  • System has glove-friendly, one-handed open/close capability.
  • System is certified by CAMR™ in Porton Down, UK.

Thermo Scientific™ SMARTSpin™ Technology:

  • Advanced rotor management system maximizes acceleration, braking and residual load imbalance for each rotor and bucket option:
  • Technology optimizes safety and improves separations.

Space-Saving Design:

  • Compact dimensions optimize work area and ergonomic height and curved design ensure easy sample loading and unloading and easy cleaning.

Energy Efficient:

  • System offers up to 40% energy consumption savings on industry standard protocols, such as standard blood separation or conical tubes processing.

 

TRUSTED_SUSTAINABILITY
Specifications

Specifications

EN/UL/IEC 61010-1EN/UL/IEC 61010-2EN/UL/IEC 61326-1EN/UL/IEC 61326-2FCC part 15
Thermo Scientific Megafuge ST4R Plus-MD, 220V 60Hz
25,830 x g Fixed Angle (with 30 x 2 mL rotor), 5,590 x g Swing-Out (with BIOShield 1000A rotor)
Yes, CFC-Free, Pre-Temp Available
Direct, Brushless Induction Low Profile
Energy efficient, less waste
Front, top and sides are out of plastic(PC-ABS) painted with 2K lacquer(PUR based), metal housing is out of cold rolled steel with powder paint(structured), centrifuge bowl is corrosion-resistant high thermal conductivity(STAINLESS STEEL 1.4301 COLD ROLLED). The unit feet are out of rubber.
Choices of 9 Accel/10 Decel Rates
TX-1000
Up to 9 hr. 59 min.
-10°C to +40°C, ±2°C
Benchtop Centrifuge
690 x 746 x 361 mm
690 mm
746 mm
33.9 in.
861 mm
690 mm
220 V 60 Hz
1950 w
Microprocessor
196 x 5/7 mL Blood Tubes, 148 x 9/10 mL Blood Tubes, 96 x 15 mL Conical Tubes, 40 x 50 mL Conical Tubes, 6 Microplates, 4 x 1000 mL BioBottles (with TX-1000 rotors)
Megafuge™
Bright LCD Push-Button User Interface
Purchase of Thermo Scientific rotor and accessories required for operation
centrifuge include following in packaging: printed english user manual, USB stick with 28 languages of user manual, corrosion resistance oil (70009824), power cord for the accroding country supply voltage, declaration of conformity
<64 dB(A) Rotor F15-8x50c; 14500 RPM
Up to 6 Programs via LCD User Interface buttons
No
ISO 14971, ISO 13485, ISO 9001
Option to count up or down
5 Year Limited
27.2 in.
29.4 in.
14.2 in.
361 mm
27.2 in.
120 kg
220 V
60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.