missing translation for 'onlineSavingsMsg'
Learn More

Applied Biosystems™ Megaplex™ RT Primers, Rodent Pool B v3.0
GREENER_CHOICE

Product Code. 11620139 Shop All Applied Biosystems Products
Change view
Click to view available options
Quantity:
50 reactions
Unit Size:
50 reactions
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
11620139 50 reactions 50 reactions
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11620139 Supplier Applied Biosystems™ Supplier No. 4444292
  • ONLINE EXCLUSIVE PRICE
    974.00 €
    798.68 € / 50 reactions
    Save 175.32 €
    18% Off
 Restricted Item
Estimated Shipment: 17-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Designed to streamline experimental workflow, Megaplex™ RT Primers provide a single reaction solution when preparing cDNA for RT-PCR analysis on a TaqMan™ Array MicroRNA Card.

Species: Mouse, Rat

Order Info

Shipping Conditions: Room Temperature

TRUSTED_SUSTAINABILITY

Specifications

Content And Storage Store at -20°C.
GC-Rich PCR Performance Low
PCR Method 2-step RT-qPCR
Primer RT Primers
Product Line Megaplex, TaqMan
Product Type RT Primer
Quantity 50 reactions
Shipping Condition Room Temperature
Species Rat, Mouse
Sufficient For 50 Reactions
For Use With (Application) RT-PCR
No. of Reactions 50 Reactions
Show More Show Less

For Research Use Only. Not for use in diagnostic procedures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.