missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Meker Burner, LP Gas, 24mm

Product Code. 12852164 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Height (Metric):
162 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) Unit Size
12852164 162 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 12852164
Estimated Shipment: 13-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Manufactured out of brass and are all nickel plated.

  • Top of burner fitted with perforated steel head which gives off multiple small but very hot flames
  • Not fitted with an air regulator
  • 24mm burner head diameter
  • 162mm overall height
  • For use with LP gas such as propane and butane

Specifications

Product Type Meker Burner
Gas Type Butane, LPG, Propane
Diameter (Metric) 13 mm
Diameter (Metric) Outer Inlet 24 mm
Height (Metric) 162 mm
No. per Pack 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.