missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Meker Industrial Burner with NF Connection, 43mm Opening

Product Code. 11765406 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Gas Type:
Butane, LPG, Propane
Methane, Natural Gas
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Gas Type Unit Size
11765406 Butane, LPG, Propane Each
11745406 Methane, Natural Gas Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 11765406
 Restricted Item
Estimated Shipment: 23-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Providing an extremely strong flame for intensive use.

  • Wide and stable flame
  • Excellent heating power
  • Lateral holding handle for safety
  • Burner diameter of 43mm, overall height of 180mm
  • Flame size adjustable with 4 interchangeable nozzles

Specifications

Product Type Industrial Burner, Meker
Gas Type Butane, LPG, Propane
Description Consumption of 240L/hr
Diameter (Metric) 43 mm
Height (Metric) 180 mm
Includes NF Screwing G 0.5 in Connector
No. per Pack 1 Ea.
Product Title
Seleccione un problema

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.